Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778918

MPN #: 4126536

Mahr MarCator 1086 Ri Digital Indicator with Selectable Resolution, IP67, Range 12"/300 mm

Product Description
The Mahr MarCator 1086 Ri (4126536) provides 25mm/1" measuring span with integrated wireless transmission and selectable resolution from 0.0005mm to 0.01mm. The Reference System stores zero position for immediate readiness while integrated wireless enables real-time data collection. High-contrast LCD with 11mm digits shows measurements and GO/NO GO tolerance status. Features include PRESET value entry, ABS mode, counting direction reversal, HOLD, DATA transmission, and LOCK function. 8mm stem with M2.5 thread mount and 280° rotatable bezel. Hardened stainless steel spindle and mounting shank. IP67 protection. MarConnect also supports USB, Opto RS232C, and Digimatic connections.

Features:
  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring surfaces made of steel
  • Slide and beam made of hardened stainless steel
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$1,419.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement12 in / 300 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Indicator
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.0015 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4126536
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo