Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




InSize

Model # :WBB925548

MPN #: 1108-150

InSize 1108-150 0-6''/150MM Stainless Steel Digital Caliper W/ Data Output

Product Description
InSize Digital Caliper, 1108-150, 0-6"/0-150mm Range

  • Resolution:.0005"/0.01mm
  • Buttons:on/off,zero, inch/mm
  • Automatic power off, move the digital unit to turn on power
  • Battery CR2032
  • Data output
  • Meets DIN862
  • Made of stainless steel
  • Optional accessory: SPC cable


  • PRICE
    $76.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Min Outside DiameterNone in
    Min Inside Measurement0
    Min Measurement0
    Max Measurement6 in / 150 mm
    Metric or InchInch, Metric in
    Resolution/Graduation0.0005

    Product Details

    Battery TypeCR2032
    DigitalYes
    TypeCaliper
    CaseYes
    Measuring Face MaterialStainless Steel
    Data OutputYes
    StyleGeneral Purpose
    Power SourceBattery
    Mechanical Or DigitalDigital
    Accuracy (+/-)0.001 in
    Thumb RollerYes
    Fraction OptionNo
    IP RatingNone
    Frame MaterialStainless Steel
    Manufacturers Part Number1108-150
    Inside Diameter Contact Point MaterialStainless Steel
    BrandInSize

    Compliance & Certifications

    Long Form Calibration Certificate IncludedNo