Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778921

MPN #: 4126653

Mahr MarCator 1075 R Digital Indicator, IP67, Range 12"/300 mm

Product Description
The Mahr MarCator 1075 R (4126653) delivers high-precision 0.001mm/0.00005" resolution with 12.5mm/0.5" range for critical measurement applications. The Reference System stores zero position for instant readiness, eliminating setup delays. High-contrast LCD provides clear digit display. MarConnect interface enables seamless data transmission via USB, Opto RS232C, or Digimatic. Protective measuring pin cap prevents damage. Features include PRESET function, mm/inch conversion, counting direction reversal, DATA transmission, and LOCK function. 8mm stem with M2.5 thread mount. Hardened stainless steel mounting shank and spindle. IP67 protection. Battery life approximately 3 years.

Features:
  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring surfaces made of steel
  • Slide and beam made of hardened stainless steel
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$895.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement12 in / 300 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Indicator
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.0015 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4126653
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo