Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3779066

MPN #: 4126673

Mahr MarCator 1087 Ri Wireless Digital Indicator, IP67, Range 12"/300 mm

Product Description
The Mahr MarCator 1087 Ri (4126673) combines compact form factor with integrated wireless transmission. The 12.5mm/0.5" range with 0.01mm/0.0005" resolution and Reference System provides reliable performance for bench and fixture gage applications. Integrated wireless transmitter enables seamless data collection while compact design fits confined mounting spaces. High-contrast LCD display. MarConnect also supports wired USB, Opto RS232C, and Digimatic connections. Features include PRESET, mm/inch conversion, direction reversal, HOLD, DATA transmission, and LOCK function. 8mm stem. Hardened stainless steel construction. IP67 protection.

Features:
  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring surfaces made of steel
  • Slide and beam made of hardened stainless steel
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$1,019.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement12 in / 300 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Indicator
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.0015 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4126673
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo