Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778828

MPN #: 4126674

Mahr MarCator 1087 Ri Wireless Digital Indicator, IP67, Range 20"/500 mm

Product Description
The Mahr MarCator 1087 Ri (4126674) delivers high-precision 0.001mm resolution with integrated wireless in a compact package. The 12.5mm/0.5" range with Reference System provides instant measurement readiness for critical fixture gage applications. Integrated wireless transmission enables real-time data collection while space-efficient design fits tight mounting configurations. High-contrast LCD display. MarConnect also supports wired USB, Opto RS232C, and Digimatic connections. Features include PRESET, mm/inch conversion, direction reversal, HOLD, and LOCK function. 8mm stem. Hardened stainless steel spindle and mounting shank. IP67 protection.

Features:
  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring surfaces made of steel
  • Slide and beam made of hardened stainless steel
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$1,255.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement20 in / 500 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Indicator
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.002 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4126674
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo