Mahr MarTest 801 Extended-Range Dial Test Indicator with 0.0005" Graduation, ±0.030"
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr MarTest 801 SR (4307960) offers extended ±0.030" measuring range with 0.0005" graduation for inch-based applications. 1.5" dial diameter with high-contrast face provides clear readings. Shockproof mechanism with 8 jeweled bearings ensures long-term accuracy. Double lever supported in ball bearings with overload protection via slip clutch. Anti-magnetic design with automatic adjustment to sensing direction. Mineral glass viewing panel resists scratching and solvents. Includes 2mm carbide stylus, 3/8" mounting shaft, test certificate, and case.
PRICE
$279.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dial Diameter | 1-1/2 in |
| Metric or Inch | Inch in |
| Resolution/Graduation | 0.0005 in |
Product Details
| Type | Dial Test Indicator |
| Digital | No |
| Case | Yes |
| Dial Face Color Family | Green |
| Data Output | No |
| Dial Reading | 15-0-15 |
| Mechanical Or Digital | Mechanical |
| Fraction Option | No |
| Manufacturers Part Number | 4307960 |
| Brand | Mahr |