Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778901

MPN #: 4126652

Mahr MarCator 1075 R Digital Indicator, IP67, Range 8"/200 mm

Product Description
The Mahr MarCator 1075 R (4126652) provides higher 0.01 mm / 0.0005 inch resolution with 12.5mm/0.5" range for precision measurement applications. The Reference System ensures immediate readiness by storing zero position. High-contrast LCD enables easy reading in variable lighting. MarConnect interface provides USB, Opto RS232C, and Digimatic connectivity for data collection. Protective end cap guards measuring pin. Features include PRESET value entry, mm/inch conversion, direction reversal, DATA transmission, and individual button lock. 8mm stem with M2.5 thread. Hardened stainless steel construction. IP67 protection. Battery life approximately 3 years.

Features:
  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring surfaces made of steel
  • Slide and beam made of hardened stainless steel
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$829.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement8 in / 200 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Indicator
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4126652
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo