Masimo Corporation Lifepak® 15 RED MNC 4 ft Adapter Cable
Write a Review
|
Questions & Answers (0)
Product Description
The Masimo® RED MNC Adapter Cable (4 ft) is designed to support connection between compatible Masimo sensors and monitoring systems used for pulse oximetry monitoring. The adapter cable enables reliable signal transmission while supporting integration with appropriate monitoring accessories.
The 4-foot cable length provides flexibility for patient positioning and device placement during monitoring.
Designed for use with compatible Lifepak® monitoring and defibrillation systems equipped with Masimo® technology, the adapter cable helps support dependable pulse oximetry monitoring in hospital and emergency care environments.
The 4-foot cable length provides flexibility for patient positioning and device placement during monitoring.
Designed for use with compatible Lifepak® monitoring and defibrillation systems equipped with Masimo® technology, the adapter cable helps support dependable pulse oximetry monitoring in hospital and emergency care environments.
PRICE
$2,159.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 5 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Adapter Cable |
| Package Quantity | 1 |
| Color | White/Red |
| Manufacturers Part Number | 11996-000365 |
| Brand | Masimo Corporation |