Stryker Lifepak® 15 Shoulder Strap
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 Shoulder Strap is designed to provide convenient hands-free carrying of compatible Lifepak® monitoring and defibrillation systems. The strap allows clinicians and emergency responders to transport the device comfortably while maintaining quick access during patient care.
Constructed from durable materials, the shoulder strap is designed to support the weight of the monitor while providing reliable performance in demanding clinical and emergency environments. The adjustable design allows users to customize the fit for improved comfort during transport.
Designed for use with compatible Lifepak® monitoring and defibrillation systems, the shoulder strap helps support efficient device transport in EMS, hospital, and critical care environments.
Constructed from durable materials, the shoulder strap is designed to support the weight of the monitor while providing reliable performance in demanding clinical and emergency environments. The adjustable design allows users to customize the fit for improved comfort during transport.
Designed for use with compatible Lifepak® monitoring and defibrillation systems, the shoulder strap helps support efficient device transport in EMS, hospital, and critical care environments.
PRICE
$99.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 10 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Type | Shoulder Strap |
| Package Quantity | 18 |
| Color | Black |
| Manufacturers Part Number | 11577-000001 |
| Brand | Stryker |