Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Hi-Lo Light Duty Rigid 4 x 1-1/2 Plastex Roller 375 Lb. Caster
See all 64 items in product family

Hamilton® Hi-Lo Light Duty Rigid 4 x 1-1/2 Plastex Roller 375 Lb. Caster

Item #: WBB355892

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.70 Save up to 41%
Price: $ 24.00
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Hi-Lo Light Duty Rigid 4 x 1-1/2 Plastex Roller 375 Lb. Caster

This caster is very popular for light industrial and institutional applications. The 1/2" kingpin and double-ball race construction assures long, trouble free life. Caster sports an attractive and durable zinc plated finish.

Product Specifications

    • WIDTH INCHES1-1/2
    • HEIGHT INCHES5-1/16
    • CAPACITY LBS375
    • BEARING TYPERoller
    • BOLT SPACING INCHES1-3/4" to 2-3/8" x 3" to 3-3/8"
    • BRANDHamilton®
    • CASTER RIG TYPELight Duty
    • CASTER TYPERigid Plate
    • MANUFACTURERS PART NUMBERR-HL-4P
    • MOUNTING BOLT HOLE DIAMETER INCHES5/16
    • PLATE SIZE4-1/8" x 3-1/8"
    • REPLACEMENT PARTW-415-P-5/8
    • TYPEHi-Lo
    • WHEEL CONSTRUCTIONPlastic
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEPlastex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!