discount codeFree shipping over 300

Applied at checkout

+

Kinedyne 8656 Standard Coil Chock Rack - Steel Coil Bunk

Kinedyne 8656 Standard Coil Chock Rack - Steel Coil Bunk

Item #: WBB1654222

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Kinedyne Winch Strap 423040 with Chain Anchor - 30' x 4" Gold

    $39.95

  • Kinedyne Cargo Control Ratchet Logistic Strap 641601 with Spring Loaded Fitting - 16' x 2" Gray

    $12.75

  • Kinedyne 1820 Standard Weld-On Webbing Winch

    $20.50

Price: $12.00

Quantity

Popular item in this category

Customers Also Viewed

Kinedyne 8656 STANDARD COIL CHOCK RACK - STEEL COIL BUNK

Coil Racks, also known as Coil Chocks or Steel Coil Bunks, are used in conjunction with hardwood timbers to stabilize metal Coils in the Flatbed Truck load securement process.

  • Material: Hot Rolled Steel, 10 Gauge, Finish: Painted Black
  • Size: 33.25" long x 2.75" wide x 2.85" high
  • Weight : 4.9 lbs., 2.3 kgs.
  • Weight: 4.9 lb., 2.3 kgs.


Product Specifications

  • LENGTH INCHES33-1/4
  • WIDTH INCHES2-3/4
  • HEIGHT INCHES2.85
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDKinedyne
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER8656
  • PACKAGE QUANTITY1
  • TYPEStandard Coil Chock Rack
  • WEIGHT LBS.4.9
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARVIN

    Date: May 30, 2019

    Coil Chock Rack
    Your review:
    We have been using these racks for a long time. They work well.
    Pros:
    Light weight & sturdy.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kinedyne 8656 Standard Coil Chock Rack - Steel Coil Bunk

Kinedyne 8656 Standard Coil Chock Rack - Steel Coil Bunk

Item #: WBB1654222

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Kinedyne 8656 Standard Coil Chock Rack - Steel Coil Bunk
    Kinedyne 8656 Standard Coil Chock Rack - Steel Coil Bunk
    Kinedyne 8656 Standard Coil Chock Rack - Steel Coil Bunk

    Be the first to know about our special deals and events!

    Top