Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clearway Flexible PVC Replacement Panel FDSC700BRP072096 - 6' W x 8' H

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Clearway Flexible PVC Replacement Panel FDSC700BRP072096 - 6' W x 8' H

Item #: WBB2139527

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $508.80 Save up to 21%
Price: $ 402.95
Product Information
Customer Review
Product Q&A
Accessories
Clearway Flexible PVC Replacement Panel FDSC700BRP072096 - 6' W x 8' H

Clearway's Flexible PVC Impact Door Replacement Panel offers maximum clarity and safety. These bi-parting crystal-clear, 7mm (.276") thick PVC panels are replacement panels for Clearway's Flexible PVC Impact Door (model SC700). Compliant with federal food safety standards. Quick and easy installation.

Product Specifications

    • WIDTH FEET6'0"
    • HEIGHT FEET8'0"
    • COLOR FINISHClear
    • ASSEMBLYAssembled
    • BRANDClearway
    • CERTIFIED/APPROVEDFDA, USDA
    • CONSTRUCTION0.276" thick PVC Plastic
    • DOOR TYPEDouble Door
    • MANUFACTURERS PART NUMBERFDSC700BRP072096
    • WEIGHT LBS.88

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!