Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chase Doors Light Duty Service Door Single Panel 4284SDS 3'6" x 7'

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Chase Doors Light Duty Service Door Single Panel 4284SDS 3'6" x 7'

Item #: WB985546

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 420.95
Product Information
Customer Review
Product Q&A
Accessories
Chase Doors LIGHT DUTY SERVICE DOOR

Lightweight Service Door Requires Less Effort to Open!

This service door is popular in restaurants and food service applications where lower costs and aesthetic appeal are important considerations. Door weighs less than a typical impact door making it easier to walk through in fast-paced environments (approximate weight is 1-¾ psf).

Service door is constructed with .063" anodized aluminum for long life. The leading edge is formed in a diamond pattern for vertical panel stiffness and edge protection, reducing potential damage. A 5" wide by 1" thick back edge is reinforced with 3/8" plywood and capped with aluminum for added strength and durability. Proven hinge mechanism mounts to the jamb with an offset cam and hardened rollers for minimal maintenance and years of reliable service. High-visibility 9"W x 14"H acrylic window is set in a black rubber molding.

Product Specifications

    • WIDTH FEET3'6"
    • HEIGHT FEET7'0"
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDChase Doors
    • CONSTRUCTIONAnodized Aluminum
    • DOOR TYPESingle Door
    • MANUFACTURERS PART NUMBER4284SDS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!