Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Polyolefin Casters

Modern Equipment MECO 433S Round Drum Dolly for 30 Gal. Drums 3" Steel 1200 Lb.
See all 36 items in product family

Modern Equipment MECO 433S Round Drum Dolly for 30 Gal. Drums 3" Steel 1200 Lb.

Item #: WB988540

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 87.95
Product Information
Customer Review
Product Q&A
Accessories
Modern Equipment MECO ROUND DRUM DOLLY

Drum Dollies save time, money and effort by making your drums mobile. Four heavy duty swivel casters allow drums to turn 360 degrees for maximum maneuverability; casters are welded to frame for greater strength. Casters are inside the perimeter frame for optimal stability. Outside ring extends above the cross frame so that drum sets into dolly preventing container from slipping. Can be used to transport full drums or make empty drums mobile, and is ideal for converting empty drums into mobile refuse containers. Orange enamel finish. Shipped assembled. Made in USA.

Note: Drum is 4" off the floor.

Product Specifications

    • HEIGHT INCHES5-1/2
    • CAPACITY GALLONS30
    • CAPACITY LBS1200
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDModern Equipment (MECO)
    • CONSTRUCTIONSteel
    • DIAMETER INCHES19-1/4
    • MANUFACTURERS PART NUMBER433S
    • TYPERound
    • WEIGHT LBS22
    • WHEEL DIAMETER INCHES3
    • WHEEL QUANTITY4
    • WHEEL TYPESteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $41.00 with this comparable product +
Item #: WB233884
globalindustrial.com
Ships same day.
(3)
$46.95