Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SBX® APP® Connector 6341G1 - 2/0 Wire Gauge - 350 Amp - Blue
See all 66 items in product family

SBX® APP® Connector 6341G1 - 2/0 Wire Gauge - 350 Amp - Blue

Item #: WBB563176

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 26.95
Product Information
Customer Review
Product Q&A
Accessories
SBX® APP® Connector 6341G1 - 2/0 Wire Gauge - 350 Amp - Blue

Single piece housings of impact resistant polycarbonate. Silver plated solid copper contacts. Self cleaning contact design resists arcing. Contacts have flared and heat treated barrels, which readily accept fine stranded wire to insure a consistent contact. Mechanical keys in housing prevent mating of different color connectors, preventing mismatching of voltages. Integral stainless steel springs maintain constant pressure on the contact to insure a consistent, low resistance connection. Auxiliary contacts provide a secondary circuit connection. Assembly is one colored housing with two tips.

SBX and APP are registered trademarks of Anderson Power Products, Inc.

Product Specifications

    • COLOR FINISHBlue
    • AMPS350
    • ASSEMBLYUnassembled
    • BRANDAPP
    • MANUFACTURERS PART NUMBER6341G1
    • TYPESBX® APP®
    • WIRE GAUGE2/0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!