Lever Dollies
Most Relevant
Lever dollies are specialized material handling equipment designed to simplify the movement and transportation of heavy or bulky items. They feature swivel casters that allow easy maneuverability, allowing users to navigate through tight spaces and corners. Lever dollies are ideal for moving heavy items within warehouses, manufacturing settings, and retail establishments.
Filters
Weight Capacity
Brand
Handle Length
Wheel Diameter
Noseplate Depth
Length

Lever Dollies with Steel Handles
| Compare | Image | Weight Capacity | Length | Noseplate Depth | Wheel Diameter | Wheel Material | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 5000 lbs | 7 ft | 6 in | 5 in | Polyurethane | Steel | Vestil | WB984549 | as low as $199.95 Save $31.00 (13%) | ||
![]() | 5000 lbs | 6 ft | 6 in | 5 in | Polyurethane | Steel | Vestil | WBB3253908 | $189.95 | ||
![]() | 5000 lbs | 5 ft | 6 in | 5 in | Polyurethane | Steel | Vestil | WB984547 | as low as $159.95 Save $19.00 (11%) |




