Pallet Dollies
Most Relevant
Pallet dollies are low-profile, wheeled platforms that move palletized goods quickly and safely without relying on forklifts. Available in different deck styles and caster configurations, they navigate tight, high-traffic areas to reduce congestion and physical strain for operators. They’re widely used in warehouses, distribution centers, food service operations, and retail environments that manage frequent restocking or bulk shipments. Pallet dollies complement or replace traditional pallet jacks when agility and space efficiency are priorities.
Filters
Weight Capacity
Length
Width
Height
Type
Deck Type
Solid Deck Adjustable Height Pallet & Container Transporters

Solid Deck Adjustable Height Pallet & Container Transporters reduce forklift truck reliance by offering mobility for pallets and crates. They efficiently handle various loads, making them suitable for warehouse and industrial environments. Ideal for logistics professionals and manufacturing personnel, these adjustable-height models provide a dependable solution for versatile material transport.
| Compare | Image | Weight Capacity | Length | Width | Height | Deck Height | Caster Type | Wheel Diameter | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3600 lbs | 48 in | 48 in | 25 - 35 in | 24 - 34 in | (4) Swivel | 6 in | Little Giant | WBB2336658 | as low as $725.00 Save $60.00 (8%) | ||
![]() | 3600 lbs | 48 in | 48 in | 24 - 34 in | 24 - 34 in | (4) Swivel | 6 in | Little Giant | WBB2006388 | as low as $979.00 Save $80.00 (8%) | ||
![]() | 3600 lbs | 48 in | 42 in | 24 - 34 in | 24 - 34 in | (4) Swivel | 6 in | Little Giant | Ships Same Day WBB2006386 | as low as $859.00 Save $76.00 (8%) | ||
![]() | 3600 lbs | 48 in | 40 in | 24 - 34 in | 24 - 34 in | (4) Swivel | 6 in | Little Giant | WBB1753013 | as low as $989.00 Save $86.00 (8%) | ||
![]() | 3600 lbs | 48 in | 48 in | 38 - 48 in | 38 - 48 in | (4) Swivel | 6 in | Little Giant | WBB2276956 | as low as $1,359.00 Save $116.00 (8%) | ||
![]() | 3600 lbs | 48 in | 42 in | 25 - 35 in | 24 - 34 in | (4) Swivel | 6 in | Little Giant | WBB2336667 | as low as $795.00 Save $64.00 (7%) | ||
![]() | 3600 lbs | 48 in | 40 in | 24 - 34 in | 24 - 34 in | (4) Swivel | 6 in | Little Giant | WBB2006391 | as low as $1,609.00 Save $140.00 (8%) | ||
![]() | 3600 lbs | 48 in | 40 in | 38 - 48 in | 38 - 48 in | (4) Swivel | 6 in | Little Giant | WBB2276961 | as low as $1,699.00 Save $150.00 (8%) | ||
![]() | 3600 lbs | 48 in | 48 in | 24 - 34 in | 24 - 34 in | (4) Swivel | 6 in | Little Giant | WBB2276959 | as low as $1,699.00 Save $150.00 (8%) | ||
![]() | 3600 lbs | 49-1/2 in | 48 in | 25 - 35 in | 24 - 34 in | (2) Swivel, (2) Rigid | 6 in | Little Giant | WBB2336666 | $1,539.00 |
Showing 1-10 of 24 results
Roller Style Aluminum Pallet Dollies

Designed for heavy and bulky loads, these Roller Style Aluminum Pallet Dollies feature durable, lightweight construction with high-capacity steel rollers for smooth maneuverability. Each roller-style model includes non-marring plate caster wheels, ensuring steady support without floor scratches. Ideal for warehouses, factories, and retail spaces, they are also easy to store when not in use.
Showing 1-10 of 24 results
Solid Deck Fixed Height Pallet & Container Transporters

Solid Deck Fixed Height Pallet & Container Transporters offer a stable and fixed-height platform for efficiently moving pallets and containers. Built with a solid-deck construction, they ensure durability and reliability for material handling tasks. Ideal for industrial settings, warehouse use, and more.
Open Deck Adjustable Height Pallet & Container Transporters

Open Deck Adjustable Height Pallet & Container Transporters provide greater mobility for pallets and crates, reducing the need for forklift trucks. The adjustable-height feature accommodates different load sizes, making these open-deck models ideal for material handling in the warehouse and manufacturing industry. These transporters are flexible and cater to logistics and production needs.
Showing 1-10 of 12 results
Open Deck Caster Style Pallet Dollies

Open Deck Caster Style Pallet Dollies offer an open-deck design with caster wheels, facilitating palletized goods’ smooth and maneuverable transportation. These open-deck dollies are designed for easy use in warehouses and storage. They streamline material handling for staff and logistics professionals, improving work efficiency.
Showing 1-10 of 32 results
Solid Deck Caster Style Pallet Dollies

Solid Deck Caster Style Pallet Dollies offer a stable platform for transporting palletized loads with a sturdy deck for increased strength and durability. These solid-deck pallet dollies feature caster wheels that provide smooth mobility, enabling efficient transportation of goods in warehouse and industrial settings while maintaining stability.
Showing 1-10 of 39 results
Open Deck Fixed Height Pallet & Container Transporters

Open Deck Fixed Height Pallet & Container Transporters are reliable tools for transporting pallets and containers in warehouse settings. They feature a fixed-height platform with a raised deck to lessen bending and back strain, making them well-suited for material handling operations. The open-deck design provides simplicity and stability for warehouse staff and logistics professionals.
Pallet Rack Dolly

Pallet Rack Dollies efficiently transport palletized goods in warehouses or storage facilities. With robust construction, they provide sturdy support for pallets, ensuring ease of maneuverability and streamlining material handling processes. Suitable for warehouse and logistics professionals, these specialty dollies are commonly used in storage and distribution centers.
Pallet Dollies with Double End Racks

Pallet Dollies with Double End Racks are ideal for transporting and moving heavy pallets. These dollies have rolling casters and double-end access racks and can support large-weight capacities. They can easily maneuver through narrow doorways and aisles and can be conveniently stored away when not in use.


















