Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :T9FB288218

MPN #: TW-40-10P

Little Giant® Single Cylinder Truck, Continuous Handle, 10" Pneumatic Wheels, 800 lb. Capacity

Product Description
Single cylinder cart features 1.05" O.D. tubing for strength. Noseplate is full 8" deep x 14" wide. Support chain is securely welded to frame to hold cylinder. Equipped with semi-pneumatic or pneumatic wheels. Overall height 47".

PRICE
$259.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
259.95
Buy 6 units - 11 units
249.95Save $10.00 (4%)
Buy 12+ units
239.95Save $20.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height47 in
Weight Capacity800 lbs
Wheel Diameter10 in
Noseplate Width14 in
Noseplate Depth8 in

Product Details

TypeSingle Cylinder
ColorGreen
For Cylinder TypesUniversal
Wheel TypePneumatic
MaterialSteel
Manufacturers Part NumberTW-40-10P
Handle StyleCurved Handle
BrandLittle Giant

Warranty

Warranty1 yr