Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :T9F585283

Global Industrial™ Extra Strength Steel Hand Truck with Loop Handle 600 Lb. Capacity

Product Description
INDUSTRIAL STRENGTH STEEL HAND TRUCK

High quality, 1-1/4" diameter steel tube trucks are perfect for day-to-day work in warehouse, receiving and delivery. MIG welded throughout with double welding at critical stress points to withstand rugged use. Loop Handle is best for pull/lift operation and higher load stacking. 10" x 3-1/2" full pneumatic ball bearing wheels offer best load protection and roll smoothly over roughest surfaces. Durable enamel finish resists rust and scratches. Includes wheel plates and "wear-guard" strips to help prevent load damage, and an extra wide 20" x 7" noseplate to accommodate oversized cargo. Assembles easily. 5 Year Frame Warranty.

PRICE
$139.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
139.95
Buy 3+ units
135.95Save $4.00 (3%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Height52 in
Weight Capacity600 lbs
Weight30 lbs
Wheel Diameter10 in
Noseplate Width20 in
Noseplate Depth7 in

Product Details

Assembly RequiredYes
TypeGeneral Purpose
ColorBlue
Wheel TypePneumatic
Handle TypeContinuous
Style2-Wheel
MaterialSteel
Manufacturers Part Number585283
Handle StyleContinuous
BrandGlobal Industrial

Warranty

Warranty5 yr