Valley Craft® Steel Truck, 1000 lb. Capacity, Green
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft® Bag & Box Truck - Steel
Deep Frame Bag & Box Truck features a set of 6" swivel casters mounted on extended skid rails, allowing the truck to carry the entire weight of the load on the 10" x 19" rugged, steel shoe. Features 14-gauge, 1-1/8" O.D. steel tubing frame with form-fitted joints, and solid rubber tires. Handles up to 1000 lbs.
Deep Frame Bag & Box Truck features a set of 6" swivel casters mounted on extended skid rails, allowing the truck to carry the entire weight of the load on the 10" x 19" rugged, steel shoe. Features 14-gauge, 1-1/8" O.D. steel tubing frame with form-fitted joints, and solid rubber tires. Handles up to 1000 lbs.
PRICE
$1,229.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Height | 54 in |
| Weight Capacity | 1000 lbs |
| Weight | 91 lbs |
| Wheel Diameter | 10 Drive, 6 Rear in |
| Noseplate Width | 19 in |
| Noseplate Depth | 10 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Green |
| Wheel Type | (2) Rigid, (2) Swivel |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | F84808A3 |
| Handle Style | Rubber Grip Twin Handles |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |