Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :T9SB351227

MPN #: F84907A3

Valley Craft® 4-Wheel Steel Pallet Hand Truck with Pneumatic Wheels, 1000 lb. Cap., Green

Product Description
Valley Craft® Steel Deep Frame Mini Pallet Truck - Pneumatic Wheels

Steel Deep Frame Pallet Truck has a 6" long frame and 19" skid rails to prevent truck from falling back on operator. Features 14-ga., 1- /8" O.D. steel tubing with form-fitted joints and solid welds, and fully pneumatic tires. Shoe is 13-3/4" long. 1000-lb. capacity.

PRICE
$1,309.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/2 in
Height54 in
Weight Capacity1000 lbs
Weight84 lbs
Wheel Diameter12 in
Fork Length13-3/4 in
Noseplate Depth13-3/4 in

Product Details

Assembly RequiredNo
TypeMini
ColorGray
Wheel TypePneumatic
Handle TypeDual Pin
Style2-Wheel
MaterialSteel
Manufacturers Part NumberF84907A3
Handle StyleDouble
BrandValley Craft