OZ Lifting Wall mount base for OZ1000DAV series
Write a Review
|
Questions & Answers (0)
Product Description
Wall mount base is zinc plated and comes with a mounting template
PRICE
$435.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/4 in |
| Width | 12 in |
| Weight | 34 lbs |
Product Details
| Assembly Required | Yes |
| Type | Wall Mount Base for OZ Davit Crane |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | OZWALL2 |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 2 yr |