Wall Mounted Jib Cranes
Height
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 8 Business Days
Weight Capacity
1000 lbs
Flange Width
5-3/4 in
Thrust & Pull
5750 lbs
I-Beam Height
10 in
Compare
Abell-Howe® Under-Braced Wall Mounted Jib Crane 960010 1000 Lb. Capacity with 12' Span
Model #: WB746584
1
1
Ships in 8 Business Days
Weight Capacity
1000 lbs
Flange Width
5-1/4 in
Thrust & Pull
3730 lbs
I-Beam Height
8 in
Compare
1
1
Ships in 10 Business Days
Weight Capacity
50 lbs
Length
73-1/2 in
Compare
1
1
Ships in 20 Business Days
Weight Capacity
2000 lbs
Flange Width
5-1/4 in
I-Beam Height
8 in
Length
18 ft
Compare
1
1
Ships in 5 Business Days
Length
12 ft
Compare
1
1
Ships in 20 Business Days
Weight Capacity
50 lbs
Length
145-1/2 in