Wall Mounted Jib Cranes
Wall-mounted jib cranes are material handling tools that lift and move heavy loads efficiently. They come in different models, such as cantilever jib cranes and bracket jib cranes that both mount on walls, providing a space-saving solution for various lifting tasks. Jib cranes have a pivoting jib arm that allows for effortless rotation and accurate positioning of weights. Wall-mounted jib cranes can be used in industrial settings, workshops, and manufacturing facilities.
Height
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 8 Business Days
Weight Capacity
1000 lbs
Flange Width
5-3/4 in
Thrust & Pull
5750 lbs
I-Beam Height
10 in
Compare
1
1
Ships in 30 Business Days
Weight Capacity
1000 lbs
Flange Width
2-2/3 in
I-Beam Height
4 in
Length
89 in
Compare
1
1
Ships in 20 Business Days
Weight Capacity
1000 lbs
Flange Width
3-3/8 in
I-Beam Height
6 in
Length
10 ft
Compare
1
1
Ships in 10 Business Days
Weight Capacity
50 lbs
Length
73-1/2 in
Compare
1
1
Ships in 30 Business Days
Weight Capacity
1000 lbs
Flange Width
4 in
I-Beam Height
6 in
Length
92 in
Compare
Abell-Howe® Under-Braced Wall Mounted Jib Crane 960010 1000 Lb. Capacity with 12' Span
Model #: WB746584
1
1
Ships in 8 Business Days
Weight Capacity
1000 lbs
Flange Width
5-1/4 in
Thrust & Pull
3730 lbs
I-Beam Height
8 in