Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Wall Mounted Jib Cranes

Wall-mounted jib cranes are material handling tools that lift and move heavy loads efficiently. They come in different models, such as cantilever jib cranes and bracket jib cranes that both mount on walls, providing a space-saving solution for various lifting tasks. Jib cranes have a pivoting jib arm that allows for effortless rotation and accurate positioning of weights. Wall-mounted jib cranes can be used in industrial settings, workshops, and manufacturing facilities.
93 Results

Type

Brand

View All Brand

Length

View All Length

Material

View All Price
93 Results
Compare
BESTSELLER
1
1
$1,599.00
Ships in 20 Business Days

Weight Capacity

1000 lbs

Flange Width

3-3/8 in

I-Beam Height

6 in

Length

14 ft

Compare
1
1
$1,149.00
Ships in 20 Business Days

Weight Capacity

150 lbs

Length

12 ft

Compare
1
1
$1,425.00
Ships in 20 Business Days

Weight Capacity

1000 lbs

Flange Width

3-3/8 in

I-Beam Height

6 in

Length

10 ft

Compare
1
1
$719.00
Ships in 30 Business Days

Weight Capacity

1000 lbs

Flange Width

2-2/3 in

I-Beam Height

4 in

Length

89 in

Compare
1
1
$1,025.00
Ships in 30 Business Days

Weight Capacity

1000 lbs

Flange Width

4 in

I-Beam Height

6 in

Length

92 in

Compare
1
1
$1,849.00
Ships in 20 Business Days

Weight Capacity

1000 lbs

Flange Width

5-1/4 in

I-Beam Height

8 in

Length

18 ft