YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

+

Bishamon® MobiLift™ Double Scissor Lift Table BX-50W 1100 Lb. Capacity 62.1" Lift

Bishamon® MobiLift™ Double Scissor Lift Table BX-50W 1100 Lb. Capacity 62.1" Lift

Item #: WB985666

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,999.00

$333.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,999.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Bishamon® MobiLift™ MOBILE SCISSOR LIFT TABLE

Lift Tables Provide Improved Ergonomics and Easy Mobility!

Bishamon® MobiLift™ Scissor Lift Tables minimize undesirable lifting, reaching and stretching to help increase productivity while decreasing workplace injuries. Designed to provide exceptional functionality and maneuverability whether loaded or empty, workers can easily move and position loads to a convenient working height when stocking shelves at retail locations or loading goods at manufacturing operations. Heavy-duty steel construction features a durable powder coat finish and captured scissor rollers for maximum stability. Rolls smoothly on 2 rigid and 2 swivel (with brakes) polyurethane casters. 1 Year Limited Warranty.

Foot Operated MobiLift™ features a superior integrated hydraulic pump for maximum reliability. Ergonomic push handle has an integral fingertip lowering control which automatically stops the lowering when released for added safety.

Product Specifications

  • LENGTH INCHES49-1/2
  • WIDTH INCHES20-1/2
  • HEIGHT INCHES37-13/16
  • CAPACITY LBS1100
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • BRANDBishamon
  • CONSTRUCTIONSteel
  • LIFT TIME90 Strokes
  • LIFT TYPEDouble Scissor
  • LOWERED HEIGHT INCHES17-1/8
  • MANUFACTURERS PART NUMBERBX-50W
  • PLATFORM LENGTH INCHES39-13/16
  • PLATFORM WIDTH INCHES20-1/2
  • RAISED HEIGHT INCHES62-1/8
  • REFERENCE #BX50W
  • TYPEFoot Operated
  • WEIGHT LBS380
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPEPolyurethane
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ROGER

    Date: April 09, 2012

    Bishamon Scissors Lift
    Your review:
    Everything we hoped it would be. The service and pricing were excellent.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Save $1,300.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bishamon® MobiLift™ Double Scissor Lift Table BX-50W 1100 Lb. Capacity 62.1" Lift

Bishamon® MobiLift™ Double Scissor Lift Table BX-50W 1100 Lb. Capacity 62.1" Lift

Item #: WB985666

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bishamon® MobiLift™ Double Scissor Lift Table BX-50W 1100 Lb. Capacity 62.1" Lift
    Bishamon® MobiLift™ Double Scissor Lift Table BX-50W 1100 Lb. Capacity 62.1" Lift
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant