YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

+

Stainless Steel Hydraulic Post Lift Table HT-10-2036A-PSS 20x36 1000 Lb.

Stainless Steel Hydraulic Post Lift Table HT-10-2036A-PSS 20x36 1000 Lb.

Item #: WB985899

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,240.00

$206.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,240.00 or save 5% on purchase.

Quantity

Customers Also Viewed

STAINLESS STEEL HYDRAULIC POST LIFT TABLE

Partially Stainless Steel Telescoping Table is a perfect tool to Lift Products to the proper Work Height.

Foot-operated hydraulic Post Lift Table can be used for lifting dies and castings, leveling feed material and moving machine parts. Posts telescope to stabilize and support loads during operation. Two-speed foot pump offers maximum operator convenience, and table features a downward speed control for safe lowering. Durable stainless steel platform, frame, handle, caster rigs and hardware offer excellent corrosion resistance. Pump assembly and posts are zinc-plated. Rolls smoothly on 2 swivel, 2 rigid polyurethane casters, and a foot operated floor lock keeps the unit stationary.

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES20
  • CAPACITY LBS1000
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • CONSTRUCTIONStainless Steel with Zinc-Plated Pump & Posts
  • LIFT TIME24 Strokes
  • LOWERED HEIGHT INCHES36
  • MANUFACTURERS PART NUMBERHT-10-2036A-PSS
  • PLATFORM LENGTH INCHES36
  • PLATFORM WIDTH INCHES20
  • RAISED HEIGHT INCHES54
  • TYPETwo-Speed Foot Pump
  • WEIGHT LBS275
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPEPolyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Stainless Steel Hydraulic Post Lift Table HT-05-1818A-PSS 18x18 500 Lb.

Item #: 988903

Not Yet Rated

Usually ships in 2 to 5 days

$1,019.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Hydraulic Post Lift Table HT-10-2036A-PSS 20x36 1000 Lb.

Stainless Steel Hydraulic Post Lift Table HT-10-2036A-PSS 20x36 1000 Lb.

Item #: WB985899

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Stainless Steel Hydraulic Post Lift Table HT-10-2036A-PSS 20x36 1000 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant