Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Portable Aluminum Cradle Cart DCC-17 600 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Portable Aluminum Cradle Cart DCC-17 600 Lb. Capacity

Item #: WB985887

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 292.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PORTABLE ALUMINUM CRADLE CART

Designed for Moving Long Pieces of Bar Stock and Cylindrical Materials.

Safely move and store pipe, channel and barrels with this cradle cart. Open design makes loading and unloading by forklift truck and slings safe and easy. Cradles are designed to keep material secure during storage or transport. Durable welded aluminum construction is corrosion resistant. Four 3" x 1-1/4" hard rubber swivel casters allow the unit to turn within its own radius.

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES20
    • HEIGHT INCHES9-3/16
    • CAPACITY LBS600
    • ASSEMBLYAssembled
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERDCC-17
    • NUMBER OF CRADLES2
    • WEIGHT LBS20
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber
    • BRANDVestil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!