Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plastic Box Trucks

Plastic Box Trucks are an efficient solution for transporting materials throughout warehouses, factories, food processing facilities, and more. Featuring a durable construction for long-lasting use, these leak-proof box trucks are easy to clean and roll smoothly throughout your facility on casters, even when fully loaded.
Filters

Plastic Bulk Box Trucks

Plastic Bulk Box Trucks
Plastic bulk box trucks are an efficient and durable material handling solution for warehouses, factories, or any other industrial or commercial settings. With their sturdy construction, these trucks can handle weight capacities of up to 1,200 lbs. The smooth-rolling wheels make these bulk box trucks easy to maneuver, even when fully loaded.
CompareImageCapacity BushelWeight CapacityDutyLengthWidthCaster TypeColorBrandModel #Price
Global Industrial™ Plastic Bulk Box Truck, 16 Bushel, Steel Chassis Base White
16 bu
1000 lbs
Medium Duty
42-3/5 in
30 in
(2) Swivel, (2) Rigid
Global Industrial
Ships Same Day
WB800315WH
as low as

$329.95

Save $20.00 (6%)
Global Industrial™ Plastic Bulk Box Truck, 20 Bushel, Steel Chassis Base, Red
20 bu
1200 lbs
Heavy Duty
50-2/5 in
34-3/5 in
(2) Swivel, (2) Rigid
Global Industrial
Ships Same Day
WB800316RD
as low as

$405.95

Save $20.00 (5%)
Global Industrial™ Plastic Bulk Box Truck, 8 Bushel, Direct Mount Base, Blue
8 bu
500 lbs
Light Duty
33-3/10 in
24-3/5 in
(2) Swivel, (2) Rigid
Global Industrial
Ships Same Day
WB800313
as low as

$249.95

Save $16.00 (6%)
Global Industrial™ Plastic Bulk Box Truck, 8 Bushel, Steel Chassis Base, Blue
8 bu
800 lbs
Medium Duty
33-3/10 in
24-3/5 in
(2) Swivel, (2) Rigid
Global Industrial
Ships Same Day
WB800312
as low as

$259.95

Save $10.00 (4%)
Global Industrial™ Plastic Bulk Box Truck, 12 Bushel, Steel Chassis Base, Yellow
12 bu
1000 lbs
Medium Duty
38-2/5 in
28-9/10 in
(2) Swivel, (2) Rigid
Global Industrial
Ships Same Day
WB800314YL
as low as

$329.95

Save $20.00 (6%)
Global Industrial™ Plastic Bulk Box Truck, 6 Bushel, Direct Mount Base, Yellow
6 bu
500 lbs
Light Duty
33-2/5 in
23 in
(2) Swivel, (2) Rigid
Global Industrial
Ships Same Day
WB800311YL
$203.96was $239.95
Save $35.99 (15%)
Global Industrial™ Plastic Bulk Box Truck, 6 Bushel, Steel Chassis Base, Yellow
6 bu
800 lbs
Medium Duty
33-2/5 in
23 in
(2) Swivel, (2) Rigid
Global Industrial
Ships Same Day
WB800310YL
$195.46was $259.95
Save $64.49 (25%)
Recycled Material Handling Carts - Smooth Walls, Plywood Base - 27"Wx39"Dx29"H
10 bu
200 lbs
Light Duty
27 in
39 in
(4) Swivel
Black
TechStar Plastics
WBB2050486$199.95
Dandux Black Recycled Plastic Box Truck 51Q126010X-073 10 Bushel 500 Lb. Cap.
10 bu
500 lbs
Light Duty
38 in
26 in
(2) Swivel, (2) Rigid
Black
Dandux
WB251738$335.95
Royal Basket Trucks® Poly Truck, 14 Bu, Blue, Metal Base, All Swivel - R14-BLX-PGA-4UNN
14 bu
800 lbs
Medium Duty
44 in
32 in
(4) Swivel
Blue
Royal Basket Trucks
WBB2214232$435.95
Showing 1-10 of 69 results

Plastic Easy Access Box Trucks

Plastic Easy Access Box Trucks
Plastic easy access box trucks are the perfect solution for bulk handling in your facility. Seamless, one-piece rotational molded polymer body has a snag-free interior for easy cleaning, and won't dent, corrode or absorb moisture. The trucks feature an easy-access opening that allows for quick and effortless loading and unloading.

Plastic Box Trucks with Bumpers

Plastic Box Trucks with Bumpers
These plastic bumper trucks are designed for heavy-duty use. The durable vinyl bumpers protect walls and equipment during transportation. These trucks are made of tough polyethylene material that resists rust, dents, and scratches, and is easy to clean. Its lightweight design makes it easy to maneuver, and is ideal for use in warehouses, factories, and other industrial settings.

Elevated Plastic Box Trucks

Elevated Plastic Box Trucks
These box trucks feature an ergonomically correct elevated platform height that helps reduce fatigue associated with bending or reaching to retrieve loads. The polyethylene construction allows for easy cleaning and enhanced durability. This box truck is attached to a powder coated steel frame for extra strength in industrial work environments.

USDA Approved Plastic Box Trucks with Capped Drain

USDA Approved Plastic Box Trucks with Capped Drain
These plastic box trucks are ideal for transporting a variety of items. They feature both twelve and six bushel capacities and can hold up to 760 lbs. These trucks are constructed with USDA approved polyethylene material, making it ideal for use in food processing and handling applications. The material is lightweight, durable, and easy to clean, ensuring long-lasting use.
Plastic Box Truck Accessories

Plastic Box Truck Accessories

Showing 1-10 of 23 results