Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Onyx™ 5213 Black Mesh File Cart - 1 File & 2 Small Drawers
See all 4 items in product family

Safco® Onyx™ 5213 Black Mesh File Cart - 1 File & 2 Small Drawers

Item #: WBB393341

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $158.00 Save up to 35%
Price: $ 101.95
Product Information
Customer Review
Product Q&A
Accessories
Save 11%. Limited Time Promotion.
Our Price reflects 11% savings. Offer ends December 31, 2016


Get Onyx™ organized Durable, contemporary mesh creates practical organization. Tubular steel frame cart with letter-size file cube keeps hanging files easily accessible. The two storage drawers hold all your office essentials, from pencils to paperclips - it all fits Stores conveniently under your desk or work surface when not in use. Top shelf stores additional filing supplies, etc. Black powder coat finish. Four swivel casters (two locking). Easy assembly.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES17
    • WIDTH INCHES15-3/4
    • HEIGHT INCHES27
    • CAPACITY LBS--
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBER5213BL
    • TYPEFile Cart with 1 File Drawer & 2 Small Drawers
    • WEIGHT LBS17
    • WHEEL DIAMETER INCHES1-1/2
    • WHEEL TYPESwivel Casters

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.93.85, 34.195.252.29:31