Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Scoot™ 5239 Mail Cart 22-1/2"W
See all 5 items in product family

Safco® Scoot™ 5239 Mail Cart 22-1/2"W

Item #: WBB899906

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $517.00 Save up to 44%
Price: $ 286.95
Product Information
Customer Review
Product Q&A
Scoot™ Mail Cart, 22-1/2"W

Boot Scoot and boogie through your day! The cart features all steel construction for a durable product with modern styling for use around the office. Over sized casters, convenient handle, and side pocket makes this cart easy to use. The top basket will hold legal sized folders and the bottom shelf will hold packages of various sizes. A lip around the shelf keeps packages from sliding off in transport. 3" front swivel casters and over-sized, 8" rear wheels make for an effortless office round. Includes a Limited Lifetime Warranty.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES39-1/2
    • WIDTH INCHES22-1/2
    • HEIGHT INCHES40-3/4
    • CAPACITY120 Legal Folders
    • CAPACITY LBS300
    • COLOR FINISHBlack
    • APPROVALS OR CERTIFICATIONSGreenguard®
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTION12-gauge Steel
    • LIMITED WARRANTYLimited Lifetime
    • MANUFACTURERS PART NUMBER5239BL
    • PACKAGE QUANTITY1
    • SHELF CLEARANCE INCHES14-3/4
    • SHELF QUANTITY2
    • TYPEOpen Top Mobile File with Bottom Shelf w/Handle & Oversized Rear Wheel
    • WEIGHT LBS46
    • WHEEL DIAMETER INCHES3 (Front), 8 (Rear)
    • WHEEL TYPEFront Swivel Locking Casters with Brakes and Over-Sized Rear Wheels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!