Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Panel & Platform Truck with Dividers VERSA-3060 60 x 30 3000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Panel & Platform Truck with Dividers VERSA-3060 60 x 30 3000 Lb. Cap.

Item #: WB985593

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 654.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PANEL TRUCK WITH VERSATILE DIVIDERS

Removable Dividers Can Be Easily Configured To Optimize Space!

This innovative panel cart is perfect for transporting a large array of products throughout your facility. Multiple holes at strategic points in the cargo platform allow the user to position the handles in a variety of configurations, offering increased material handling flexibility. Five sets of removable handles with comfort grips are included with each truck. All-steel deck and handles have a durable powder coat finish for long life. Six wheel truck has four 5" phenolic swivel end casters and two 5" phenolic rigid center casters that allow it to turn on its own radius. Assembles easily.

Product Specifications

    • LENGTH INCHES60-1/4
    • WIDTH INCHES30
    • HEIGHT INCHES57-3/4
    • CAPACITY LBS3000
    • COLOR FINISHBlue & Yellow
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Steel
    • DECK HEIGHT INCHES9
    • MANUFACTURERS PART NUMBERVERSA-3060
    • NUMBER OF DIVIDER RAILS5
    • UPRIGHT HEIGHT INCHES48-3/4
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPhenolic, 4 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!