Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Solutions®  Tray-Shelf Carts With Nickel Legs - 3 Shelves - Flush Top

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Relius Solutions® Tray-Shelf Carts With Nickel Legs - 3 Shelves - Flush Top

Item #: WBB2050539

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95
Product Information
Customer Review
Product Q&A
"Relius Solutions® Tray-Shelf Carts With Nickel Legs - 3 Shelves - Flush Top

RELIUS SOLUTIONS® Tray-Shelf Carts with Nickel Legs are constructed from high-density polyethylene structural foam molded plastic shelves and legs that won't stain, scratch, dent or rust. 2-3/4"" deep tub shelf keeps items in place. Molded push handle. Rolls on heavy-duty 4"" rubber swivel casters, 2 with brakes.

"

Product Specifications

    • HEIGHT INCHES38-1/2
    • CAPACITY LBS300
    • BRANDRelius Solutions
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONFlush top
    • MANUFACTURERS PART NUMBERRELBKSTC221-N
    • SHELF CLEARANCE INCHES12
    • SHELF LENGTH INCHES24
    • SHELF QUANTITY3
    • SHELF WIDTH INCHES18
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed