Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 230703-100 Orange General Purpose Primary Wire, 8 Gauge, 100 Ft
See all 306 items in product family

Quick Cable 230703-100 Orange General Purpose Primary Wire, 8 Gauge, 100 Ft

Item #: WBB1145789

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $116.85 Save up to 23%
Price: $ 89.95
Product Information
Customer Review
Product Q&A
Quick Cable 230703-100 Orange General Purpose Primary Wire, 8 Gauge, 100 Ft

Features:
  • UL Marine Primary Wire
  • Rated 600V
  • Meets DOT and Coast Gaurd specifications
  • UL Listed 1426
  • Fine stranded copper conductor, tin plated, for maximum conductivity, flexibility, and corrosion resistance

Product Specifications

    • GAUGE8
    • LENGTH FT100
    • COLOROrange
    • CONSTRUCTIONCopper
    • BRANDQuick Cable
    • PACKAGE QUANTITY100 FT/RL
    • DESCRIPTIONGeneral Purpose Primary Wire
    • MANUFACTURERS PART NUMBER230703-100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!