Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yellow Jacket

Model # :WBB461254

MPN #: 69086

Digital LCD Vacuum Gauge

Product Description
Yellow Jacket® Digital LCD Vacuum Gauge

  • Each displays down to the equivalent of 10 microns of vacuum to let you know that your vacuum pump is clean and performing properly
  • If the sensor gets dirty, simply plug a new sensor into the gauge, run through a quick calibration process and be back on the job within minutes
  • Unique patented thermal conductivity sensor automatically compensates for temperature
  • Replaceable, cleanable, plug-in sensor (Part #69087) handles 450 psi positive pressure
  • Displays 7 different units of vacuum (microns, milliTorr, Torr, millimeters of mercury, millibar, kiloPascal and Pascal)
  • 12" coiled sensor cord stretches to 24" for easy reach, connectivity and readability of display
  • Magnet on back allows you to attach unit to A/C system for convenience in viewing
  • Low battery indicator
  • Automatic shut-off after 20 minutes
  • Calibration standards traceable to NIST
  • 32° to 122°F (0° to 50°C) operating temperature range
  • 12 oz. (340 g) with battery
  • Approximately 25 hours continuous battery life
  • Comes with fabric carry pouch
PRICE
$379.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width10 in
Height2 in
Weight14 lbs

Product Details

Voltage1/4" V
DescriptionDigital LCD Vacuum Gauge
Manufacturers Part Number69086
BrandYellow Jacket