Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB2115106

MPN #: MD1-0027

Vornado® Silverscreen Carbon Filter, 3/8"W x 10-5/16"H x 11-7/8"D

Product Description
Not all filters are created equal. Peak performance is only realized when genuine Vornado Advanced Carbon Filters are used. Usually your carbon filter's ability to trap odors and gases decreases over time and airflow becomes obstructed as debris builds up. To assure peak performance, it is imperative to change your filter(s) every year with continuous use, depending on your environment, using only genuine Vornado filters. Others may claim to be compatible with Vornado units, but the Vornado Air Purifier is calibrated to achieve a 99.97% capture rate only when used with Vornado Filters. Contains 1 filter. This Advanced Carbon Filter, part number MD1-0027, works with models PCO200, PCO300, and PCO500 Silverscreen enhanced air purifiers.

PRICE
$23.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/8 in
Depth11-7/8 in
Height10-5/16 in
Weight0.4 lbs

Product Details

TypeCarbon Filter
DescriptionSilverscreen Carbon Filter
Manufacturers Part NumberMD1-0027
For Use WithVornado Silverscreen Air Purifiers
BrandVornado