Global Industrial™ Medical Computer Cart, Black
This mobile cart offers efficiency when tending to a patient. Easily fits through hospital doorways for computer portability. Includes steel post and base with plastic laminate work surface. 27"W x 20"D work surface is 1" thick and easily mounts at various heights. Durable 2" x 5" center post includes built-in cable management openings. Cart moves easily on 24"W x 24-1/2"D caster base. Base features a 19-1/2"W x 10"D shelf and 4" rubber casters (2 locking). 41" height overall. Black powder coat finish. This cart has a total weight capacity of 250 pounds. Easy assembly.
PLEASE NOTE: Optional CPU Holder (Item# 752148BK) and Locking Keyboard Drawer (Item# 706543BK) are sold separately.
Global Industrial
Model # :WB309235BKA
Global Industrial Medical Computer Cart, 27"W x 24-1/2"D x 41"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$415.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 24-1/2 in |
| Height | 41 in |
| Weight Capacity | 250 lbs |
Product Details
| Assembly Required | Yes |
| Type | Mobile Computer Workstation |
| Color | Black |
| Battery Powered | No |
| Casters | 4" Rubber (2 Locking) |
| Enclosure Type | Open Style |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Medical Computer Cart |
| Manufacturers Part Number | 309235BKA |
| Top Material | Laminate |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |