Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Dry Baths & Blocks

Dry baths and blocks are used for precise control over the heating and cooling process in controlled environments including laboratories. Dry baths are compact and are designed to maintain specific temperatures for lab samples in tubes or microplates. The accompanying blocks, are made of heavy duty materials to ensure uniform heat distribution. Dry baths come with microprocessor controls, overtemperature protections, and varying capacities.
81 Results

Voltage

Type

For Use With

View All For Use With

Brand

View All Length
View All Width
View All Height
View All Capacity
View All Price
81 Results
Compare
1
1
$129.95
Ships in 10 Business Days

Capacity

1.5mL Tubes L

Width

3 in

Length

4-7/8 in

Height

1-1/2 in

Compare
BESTSELLER
1
1
$739.00
Ships in 4 Business Days

Capacity

1 Block L

Width

7-7/8 in

Length

11-5/16 in

Height

3-7/8 in

Compare
1
1
$619.00
Ships in 5 Business Days

Capacity

2 Block L

Width

8 in

Length

15-3/8 in

Height

3-1/2 in

Compare
BESTSELLER
1
1
$155.95
Ships in 3 Business Days

Capacity

1.5/2.0ml Centrifuge Tubes L

Width

3 in

Length

3-3/4 in

Height

2 in

Compare
BESTSELLER
1
1
$569.00
Ships in 3 Business Days

Capacity

1 Block L

Width

9 in

Length

7-13/16 in

Height

3-3/16 in

Compare
1
1
$37.95
Ships in 10 Business Days

Capacity

2.0mL Tubes L

Width

1-3/8 in

Length

2-1/10 in

Height

1-1/4 in