discount codeFree shipping over 300

Applied at checkout

GENIE® SI-5246 Digital QuadMag Genie 4-Position Magnetic Stirrer, 230V, No Plug

GENIE® SI-5246 Digital QuadMag Genie 4-Position Magnetic Stirrer, 230V, No Plug

Item #: WBB893127

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,142.22 up to 19% OFF

Price: $921.00

Quantity

Popular item in this category

Customers Also Viewed

GENIE® SI-5246 Digital QuadMag Genie 4-Position Magnetic Stirrer, 230V, No Plug

The QuadMag 4-Position Magnetic Stirrer gives you the choice of two different models-High Speed Digital Analog or Digital. Powerful "rare earth" magnets stay coupled even under the mot demanding stirring conditions. It is equipped with a rugged ABS/Polycarbonate housing and the famous Vortex-Genie® moto.

Product Specifications

  • BRANDGenie®
  • MANUFACTURER PART NUMBERSI-5246
  • LENGTH INCHES12-1/4
  • WIDTH INCHES12
  • HEIGHT INCHES5-1/8
  • WEIGHT LBS6.6 lbs.
  • DESCRIPTIONDigital QuadMag Genie 4-Position Magnetic Stirrer
  • CONSTRUCTIONABS/Polycarbonate
  • CAPACITY2 Liters Per Position
  • VOLTAGE230V
  • RPM250-1300 RPM
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY2 Years
  • PLATE SIZE12" x 12"
  • TIMER1-99 minutes or continuous
  • STIRRING POSITIONS4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GENIE® SI-5246 Digital QuadMag Genie 4-Position Magnetic Stirrer, 230V, No Plug

GENIE® SI-5246 Digital QuadMag Genie 4-Position Magnetic Stirrer, 230V, No Plug

Item #: WBB893127

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top