Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Laboratory Filtration

Lab filtration is used in chemistry, biology, and environmental science for separating and purifying substances. It includes syringe filters, bottle top filters, and membrane filters. They help in sample preparation, impurity removal, and precise separations, with different pore sizes, substance compatibility, and ease of use. Lab filtration ensures accurate and reliable results in analytical processes.
199 Results

Type

View All Type

Retention

View All Retention

Thickness

View All Thickness

Brand

View All Brand
View All Diameter
View All Grade
View All Length
View All Material
View All Height
View All Capacity
View All Color
View All Price
199 Results
Compare
BESTSELLER
1
1
$285.00
Ships in 15 Business Days

Package Quantity

1

Material

Polpropylene Frame, Carbon

Color

Black

Compare
BESTSELLER
1
1
$248.00
Ships in 15 Business Days

Package Quantity

1

Material

Polpropylene Frame, Carbon

Color

Black

Compare
1
1
$49.95
Ships in 5 Business Days

Package Quantity

2

Compare
1
1
$59.00
Ships in 13 Business Days

Package Quantity

1

Material

Plastic

Color

Blue

Compare
BESTSELLER
1
1
$306.00
Ships in 20 Business Days

Package Quantity

1

Material

Aluminum Frame, Paper Media

Color

White

Compare
1
1
$43.95
Ships within 1 Business Day

Package Quantity

30

Diameter

30 mm

Material

PP

Sterile

Yes