AmScope CLS Sparkle Microscope Optical Lens Cleaner
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Microscope Accessories |
| Package Quantity | 1 |
| Description | Sparkle Microscope Optical Lens Cleaner |
| Manufacturers Part Number | CLS |
| Accessory Type | Cleaning Kit |
| For Use With | Optical Lens |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |
Related Products
This is an articulating arm with an O-ring focusing rack with 3" diameter, and clamp for stereo microscopes. Great for examining parts attached to a larger or awkward shaped item, this articulating arm stand comes with a clamp that can be secured to ledges up to 2-1/8" (53mm) thick. Features & Specifications : 3" (76mm) O-ring Focusing Rack INCLUDED BY DEFAULT 3-1/4"(84mm) O-ring available UPON REQUEST ONLY 40" (1020mm) Reaching-out Length 20 lbs (9kg) in Weight A Versatile Articulating Stand with Clamp for Covering Large Working Area Articulating Design for Flexibility Manufactured under ...
This is an intensity-adjustable 64-LED ring light with control box. Its mounting size is up to 2.4" (61mm) in diameter. The ring light has 1.77" (45mm) inside and 3.35" (85mm) outside diameters, respectively. It works with wide band voltage power supplies from 100V to 240V. It comes with a 1-7/8" (48mm in diameter) ring adapter. This ring light provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for microscopes. This kit comes with one year warranty against manufacturing defects. Features & Specifications: 60 bright white LED bulbs ...
This is an intensity-adjustable 60-LED ring light with control box. Its mounting size is up to 2.4" (61mm) in diameter. The ring light has 1.77" (45mm) inside and 3.35" (85mm) outside diameters, respectively. It works with wide band voltage power supplies from 100V to 240V. It comes with a 1-7/8" (48mm in diameter) ring adapter. This ring light provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for microscopes. This kit comes with one year warranty against manufacturing defects. Features & Specifications: 60 bright white LED bulbs ...
This is a brand new Canon SLR/DSLR Camera adapter for microscopes. With two adapters included, it offers three microscope mounting sizes, 23.2mm, 30mm and 30.5mm, fitting almost all kinds of microscopes including compound and stereo microscopes. Features & Specifications: Compatible with Canon SLR/DSLR cameras including EOS Rebel XTi, EOS Rebel XS, EOS Rebel XSi, EOS Rebel T1i, EOS Rebel T2i, 7D Mark II, 7D, D30, D60, 10D, 20D, 30D, 40D, 50D, 60D, 70D, 100D (Rebel SL1), 300D (Digital Rebel), 350D (Digital Rebel XT), 400D (Digital Rebel XTi), 450D (RebelXSi), 500D (Rebel T1i), 550D (Rebel ...
This is an intensity-adjustable 80-LED ring light with mounting size up to 2-1/2" (65mm) in diameter. The ring light has 2" (51mm) inside and 4" (100mm) outside diameters. It works with power supplies from 90V to 265V. It comes with a 1-7/8" (48mm in diameter) ring adapter. This light it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for microscopes with one year warranty against manufacturing defects. Features & Specifications: 80 bright white LED bulbs 25000lx @100mm brightness 100,000 hours of life Intense and focused ...