Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HEMCO® Epoxy Resin Work Surface, 36"W x 30"D x 1-1/4" Thick

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

HEMCO® Epoxy Resin Work Surface, 36"W x 30"D x 1-1/4" Thick

Item #: WBB669433

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,266.00 Save up to 27%
Price: $ 926.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
HEMCO® Epoxy Resin Work Surface, 36"W x 30"D x 1-1/4" Thick

HEMCO® Epoxy Resin Work Surface, 36" X 30" X 1-1/4" Thick Molded epoxy resin work surface, dished to contain spillage, color - black.

Product Specifications

    • BRANDHEMCO®
    • MANUFACTURERS PART NUMBER20315
    • WIDTH INCHES36
    • DEPTH INCHES30
    • HEIGHT INCHES1 1/4
    • DESCRIPTIONEpoxy Resin Work Surface
    • CONSTRUCTIONChemical Epoxy Resin
    • COLORBlack
    • INLET DIAMETER INCHES--
    • OUTLET DIAMETER INCHES--
    • OUTLET SIZE INCHES--
    • VOLTAGE--
    • HERTZ--
    • CFM--
    • HORSEPOWER--
    • LIGHTS--
    • TYPE--
    • CERTIFICATIONSUL Approved
    • STATIC PRESSURE INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!