HEMCO® Mobile Adjustable Height Table, 35"W x 24"D x 30" to 36"H

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

HEMCO® Mobile Adjustable Height Table, 35"W x 24"D x 30" to 36"H

Item #: WBB669461

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,508.00 Save up to 27%
Price: $ 1,105.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
HEMCO® Mobile Adjustable Height Table, 35"W x 24"D x 30" - 36"H

HEMCO® mobile adjustable height table is constructed of welded steel with 35" x 24" laboratory grade white phenolic work surface with black edging. Height adjusts from 30" to 36" and includes four casters (2) locking.

It's for use with HEMCO Ductless Demonstration Hoods (Model# 53015 & 53001) and MicroFlow III Workstation (Model# 74010) .

Product Specifications

    • BRANDHEMCO®
    • MANUFACTURERS PART NUMBER50318
    • WIDTH INCHES35
    • DEPTH INCHES24
    • HEIGHT INCHES30-36
    • DESCRIPTIONMobile Adjustable Height Table
    • CONSTRUCTIONWelded Steel, Phenolic Work Surface
    • COLORWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!