discount codeFree shipping over 300

Applied at checkout

GENIE® SI-1501 Orbital-Genie Benchtop Orbital Shaker with Ratcheting Clamps, 230V, No Plug

GENIE® SI-1501 Orbital-Genie Benchtop Orbital Shaker with Ratcheting Clamps, 230V, No Plug

Item #: WBB893174

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,370.98 up to 12% OFF

Price: $2,959.00

Quantity

Popular item in this category

Customers Also Viewed

GENIE® SI-1501 Orbital-Genie Benchtop Orbital Shaker with Ratcheting Clamps, 230V, No Plug

Benchtop Orbital Shaker with Universal Ratcheting Clamps provides the flexibility for using a mix of different size and shape vessels on a single platform. Unit is supplied with two ratcheting and one non-ratcheting cushioned clamps. Extra ratcheting clamps for more than two rows of smaller vessels are optional (SI-1510). Two ratcheting clamps, one non-ratcheting clamp.

Product Specifications

  • BRANDGenie®
  • MANUFACTURER PART NUMBERSI-1501
  • LENGTH INCHES23
  • WIDTH INCHES20
  • HEIGHT INCHES7-1/2
  • WEIGHT LBS46 lbs.
  • DESCRIPTIONOrbital-Genie Benchtop Orbital Shaker with Ratcheting Clamps
  • CONSTRUCTIONABS
  • VOLTAGE230V
  • RPM10-300 RPM
  • PACKAGE QUANTITY1
  • CERTIFICATIONSCE
  • LIMITED WARRANTY2 Years
  • PLATE SIZE18" x 18"
  • ORBIT DIAMETER35mm
  • MAX LOAD12 Kg (26 lbs.)
  • TIMER1 min - 99 hours with Alarm or Continuous
  • SELECTABLE RAMP RATES10 - 100 rpm/sec
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GENIE® SI-1501 Orbital-Genie Benchtop Orbital Shaker with Ratcheting Clamps, 230V, No Plug

GENIE® SI-1501 Orbital-Genie Benchtop Orbital Shaker with Ratcheting Clamps, 230V, No Plug

Item #: WBB893174

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top