Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in White

CFX8-10N, Compression Flexelene Tubing, 1/2" ID x 5/8" OD, 100' Length, Natural
See all 76 items in product family

CFX8-10N, Compression Flexelene Tubing, 1/2" ID x 5/8" OD, 100' Length, Natural

Item #: WBB755420

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 249.95
Product Information
Customer Review
Product Q&A
Accessories
CFX8-10N, Compression Flexelene Tubing, 1/2" ID x 5/8" OD, 100' Length, Natural

Features
  • RoHS Complian
  • Animal Derivative Free
  • UV stable
  • Suitable for use with deionized water
  • No phthalate plasticizers or DEHP additives
  • Low extractables / leachables
  • Temperature Range: -40 °C to 76 °C (-40 °F to + 170 °F).
  • Shore A < 86 hardness


Product Specifications

    • BRANDEldon James
    • MANUFACTURERS PART NUMBERCFX8-10N
    • DESCRIPTIONFlexelene™ Tubing
    • MATERIALFlexelene ™ CFX
    • COLORNatural
    • OD NOMINAL5/8
    • LENGTH FEET100
    • WALL1/16
    • STANDARD ROLL100
    • LENGTH100'
    • ROHS COMPLAINTY
    • ID NOMINAL1/2
    • TEMPERATURE RANGE-40 °C to 76 °C (-40 °F to + 170 °F)
    • OD0.635
    • OUTSIDE DIAMETER5/8
    • MATERIAL TYPEFlexelene ™ CFX
    • INSIDE DIAMETER INCHES1/2
    • ID0.51

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed