Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Medline NON27381 Surgical Cone-Style Face Masks, Blue, 50/Box

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Medline NON27381 Surgical Cone-Style Face Masks, Blue, 50/Box

Item #: WBB2254955

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.95 Save up to 27%
Price: $ 8.70
Product Information
Customer Review
Product Q&A
Accessories
Medline NON27381 Surgical Cone-Style Face Masks, Blue, 50/Box

Features:
  • The cone-shaped mask enables easy donning and is held away from the nose and mouth for comfort and protection.
  • A malleable nosepiece allows a custom fit.
  • Designed with comfortable, rounded edges.
  • BFE > 99%
  • Latex Free
  • 50 masks per box


Documents

Documents are in PDF format

Product Specifications

    • BRANDMedline®
    • MANUFACTURERS PART NUMBERNON27381
    • COLOR FINISHBlue
    • CONSTRUCTIONPolyester
    • DESCRIPTIONSurgical Cone Style Face Mask
    • SIZEStandard
    • STYLECone
    • TYPEFace Masks
    • PACKAGE QUANTITY50
    • LATEX FREEYes
    • FLUID RESISTANTYes
    • ANTIFOGNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed