Cribs & Playpens
Cribs and playpens are essential pieces of childcare, hospital, and nursery furniture designed to provide infants and toddlers with a safe, comfortable, and secure environment. They feature sturdy construction with materials such as wood or metal for stability and durability. Many playpens have safety rails or panels that provide visibility while preventing the child from climbing out. Some models include wheels for added mobility and locking mechanisms to ensure stationary stability.
Most Relevant
ICU Standard and Klimer Cribs

ICU Standard and Klimer Cribs are used for safe and secure hospital care applications. These hospital cribs are designed with strong and durable construction for long-lasting use. ICU cribs feature adjustable mattress heights and caster wheels, making them easy to move and integrate into any facility. Many crib styles meet all applicable safety standards.
| Compare | Image | Color | Width | Length | Height | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | - | 4 in | 24 in | 2 in | WBB920004 | $435.95 | ||
![]() | Epoxy | 30 in | 60 in | 78 in | WBB920127 | $6,399.00 | ||
![]() | Epoxy | 30 in | 44 in | 78 in | WBB920262 | $5,899.00 | ||
![]() | Epoxy | 30 in | 44 in | 61 in | WBB920266 | $4,599.00 | ||
![]() | Epoxy | 30 in | 44 in | 61 in | WBB920265 | $4,249.00 |
Hotel Cribs & Cots

Hotel cribs and cots are designed to provide additional convenient and comfortable sleeping options in hotels, lodges, and more. Our selection of hotel cribs and cots come in various sizes and styles to meet the needs of various hospitality environments. Choose from wood, steel, and plastic models. All children's cribs and cots meet the required CPSC healthcare standards.
Showing 1-10 of 29 results
NK Medical Bassinets

NK Medical Bassinets offer an extra layer of safety with specially designed construction and a chemical-free finish. With wheels that are easy to maneuver, adjustable heights, and caster locks for security, you can keep infants comfortable and safe. A polyethylene bassinet mattress offers greater comfort and cleanliness. The lightweight and durable design ensures easy cleaning and lifetime use.
Showing 1-10 of 11 results
Infant Standard and Klimer Cribs

These Infant Standard and Klimer Cribs are designed specifically for use in hospital and healthcare settings. Solidly made with steel tubing, these infant care cribs feature solid panels and sturdy construction for exceptional durability. Infant bed cribs offer additional features like dual-side opening doors and casters for hassle-free mobility.
Child Standard and Klimer Cribs

Child Standard and Klimer Cribs provide function and convenience in daycares and nurseries. These child cribs feature solid steel frames, strong hardware, mattress supports, and safety features like infant guard rails and slatted ends. Cribs are easy to assemble, sturdy, and come in various colors. Choose from traditional and folding-style cribs that you can easily store and fit in any space.
Folding Mat Storage Centers

Folding Mat Storage Centers provide the perfect solution for storing cots, mats, and nap mats. These sturdy thick mat storage units are available in various sizes and feature a smooth, rounded design with reinforced edges for added durability. Easy to assemble and move, mat storage systems help to maximize floor space and organize your classroom or nursery.










