Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SHOWN WITH OPTIONAL ACCESSORIES

NK Medical Bassinet with Open Cabinet NB-SSxOC, 31"L x 17-1/2"W x 37-3/4"H, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

NK Medical Bassinet with Open Cabinet NB-SSxOC, 31"L x 17-1/2"W x 37-3/4"H, Stainless Steel

Item #: WBB920015

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,378.00
Product Information
Customer Review
Product Q&A
Accessories
NK Medical Bassinet with Open Cabinet NB-SSxOC, 31"L x 17-1/2"W x 37-3/4"H, Stainless Steel

The same quality stainless steel construction and frame that is characteristic of our robust line of stainless steel bassinets. This model is equipped with a three compartment, full width, open storage cabinet.

Features:
  • Open Cabinet Dimensions: 27"L x 16"W x 16.25"H
  • NK Whisper-Glide℠ 3" Casters
  • Trendelenburg may be created from either end of the bassinet
  • Extender shelf option available
Optional Accessories (Sold Separately):
  • Extender Shelf
  • Polycarbonate Basket
  • Bassinet Mattress
Documents

Documents are in PDF format

Product Specifications

    • BRANDNovum Medical Products, Inc.
    • MANUFACTURERS PART NUMBERNB-SSxOC
    • LENGTH INCHES31
    • WIDTH INCHES17-1/2
    • HEIGHT INCHES37-3/4
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONBassinet with Open Cabinet
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!