Take 15% off your entire order!

Offer applied at checkout

NK Medical Bassinet with Wood Front and Drawer & Cabinet NB-WFxDC, 31"L x 17-1/2"W x 37-3/4"H

SHOWN WITH OPTIONAL ACCESSORIES

NK Medical Bassinet with Wood Front and Drawer & Cabinet NB-WFxDC, 31"L x 17-1/2"W x 37-3/4"H

Item #: WBB920018

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,555.00

$425.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

NK Medical Bassinet with Wood Front and Drawer & Cabinet NB-WFxDC, 31"L x 17-1/2"W x 37-3/4"H

This stylish stainless steel bassinet with laminate drawer and door fronts creates a comfortable, warm environment in any medical setting, a necessity for any the hospital nursery and mothers room.

Features:
  • Wood Fronts provide warmer look
  • Constructed of heavy gauge polished steel with red oak wood drawer and door fronts
  • Whisper-glide 3" casters, quiet drawer slides and door hinges
  • Designed for smooth, dependable travel from the survey
  • Provide a comfortable sleeping environment so important for the newborn
  • Equipped with a large, side opening drawer and 12" bottom cabinet
  • Drawer Dimensions: 27.88"L x 17"W x 6"H
  • Cabinet Dimensions: 27.88"L x 17"W x 12"H
  • 5 year limited warranty
Optional Accessories (Sold Separately):
  • Polycarbonate Basket
  • Bassinet Mattress
  • Lifenest Bassinet Mattress

Product Specifications

  • BRANDNovum Medical Products, Inc.
  • MANUFACTURERS PART NUMBERNB-WFxDC
  • LENGTH INCHES31
  • WIDTH INCHES17-1/2
  • HEIGHT INCHES37-3/4
  • COLOR FINISHStainless Steel
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONBassinet with Wood Front and Drawer & Cabinet
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY5 Years
  • ASSEMBLYAssembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NK Medical Child Standard Crib C1981CLT, 30"W x 60"L x 61"H, Trendelenburg Deck, Chrome

Item #: B920274

Not Yet Rated

Usually ships in 25 to 28 days

$3,134.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NK Medical Bassinet with Wood Front and Drawer & Cabinet NB-WFxDC, 31"L x 17-1/2"W x 37-3/4"H

NK Medical Bassinet with Wood Front and Drawer & Cabinet NB-WFxDC, 31"L x 17-1/2"W x 37-3/4"H

Item #: WBB920018

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant