Take 15% off your entire order!

Offer applied at checkout

NK Medical Infant Standard Crib E1970CLT, 30"W x 44"L x 61"H, Trend Deck with Plexi End, Epoxy

SHOWN WITH OPTIONAL ACCESSORIES

NK Medical Infant Standard Crib E1970CLT, 30"W x 44"L x 61"H, Trend Deck with Plexi End, Epoxy

Item #: WBB920195

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,545.00

$590.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

NK Medical Infant Standard Crib E1970CLT, 30"W x 44"L x 61"H, Trend Deck with Plexi End, Epoxy

NK Pediatrics series of Standard Cribs offers quality construction, to keep kids safe in their cribs. A range of crib accessories options designed to make your job easier. Available in both chrome and epoxy finish in a variety of models to fit your facility's needs.

Features:
  • High Quality 20 Gauge Steel Tubing
  • Meets all Federal Safety Standards
  • Solid Pan Sleeping Surface
  • 5" Casters, 2 with Brakes
  • Easy Access Safety Gates
  • Sleeping Surface Options: Gatch, Trendelenburg, Flat Pan, Gatch/Trendelenburg
  • Finish Options: Epoxy, Chrome or Stainless Steel
  • 5 year limited warranty
Optional Accessories (Sold Separately):
  • Patient Weighing System
  • Mattress (3", 4" or customized pressure reduction)
  • Cage Top, Bubble Top or Plexi Top
  • Central Locking Casters
  • Crib Bumper Pads
  • Under Crib Storage Bin with Oxygen Tank Cutouts
  • IV Pole with Bracket
  • Head End Safety Gate
  • Dialysis Gate
  • Dual Access Gates

Product Specifications

  • BRANDNovum Medical Products, Inc.
  • MANUFACTURERS PART NUMBERE1970CLT
  • LENGTH INCHES44
  • WIDTH INCHES30
  • HEIGHT INCHES61
  • COLOR FINISHEpoxy
  • CONSTRUCTIONSteel
  • DESCRIPTIONInfant Standard Crib
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY5 Years
  • DECK TYPETrendelenburg Deck with Plexi End
  • ASSEMBLYAssembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NK Medical Infant Standard Crib E1970CL, 30"W x 44"L x 61"H, Flat Deck with Plexi End, Epoxy

Item #: B920194

Not Yet Rated

Usually ships in 25 to 28 days

$3,072.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NK Medical Infant Standard Crib E1970CLT, 30"W x 44"L x 61"H, Trend Deck with Plexi End, Epoxy

NK Medical Infant Standard Crib E1970CLT, 30"W x 44"L x 61"H, Trend Deck with Plexi End, Epoxy

Item #: WBB920195

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant